Beli buzzer panel di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DV LED Buzzer
    Mulai

    Rp32.900

    DV LED Buzzer
    atribut:
    • Color: Red
    • Install Size (mm): 22
    • Model : Pilot Lamp
  2. OMRON Buzzer Round Body Diameter 16 High Volume Type Rectangle B2BJ (Buzzer Bulat)
    Mulai

    Rp669.900

    OMRON Buzzer Round Body Diameter 16 High Volume Type Rectangle B2BJ (Buzzer Bulat)
    Deskripsi:
    Body length 22mm Round body φ16 series When the buzzer comes on, the LED will light
    atribut:
    • Body Length (mm): 22 Cylindrical type Φ16 series
  3. DV Buzzer Inbow
    Mulai

    Rp74.900

    DV Buzzer Inbow
    Deskripsi:
    Buzzer & Sirene. High Quality Material.
    atribut:
    • Diameter (mm): 80x80
    • Color: Green
    • Type: Bel Tet
    • Model : Buzzer Inbow
  4. IDEC Non-illuminated Buzzer (Buzzer Tanpa Lampu)
    Mulai

    Rp739.900

    IDEC Non-illuminated Buzzer (Buzzer Tanpa Lampu)
    atribut:
    • Size (mm): 22
    • Color: Black
  5. CIC Electronic Buzzer
    Mulai

    Rp80.900

    CIC Electronic Buzzer
    Deskripsi:
    - Fungsi : Sebagai alarm yang dapat digunakan untuk berbagai macam aplikasi, - Cocok digunakan pada industri-industri, - Ada 2 model : Panel/Flush dan Surface.
    atribut:
    • Voltage (V AC): 220
  6. Kinogawa Buzzer
    Mulai

    Rp22.900

    Kinogawa Buzzer
    Deskripsi:
    LED buzzer indicator menunjukkan , meramalkan , kecelakaan dan sinyal lain di garis peralatan ( seperti tenaga listrik , telekomunikasi , alat mesin , perahu , tekstil , percetakan dan tambang mesin , dll ). Buzzer 220v 16mm tanpa lampu.
  7. Fort Bel Tet
    Mulai

    Rp32.900

  8. DV Metal Sirine
    Rating:
    100% of 100
    (2)
    Mulai

    Rp149.900

    DV Metal Sirine
    Deskripsi:
    Buzzer & Sirene. High Quality Material.
  9. Kitz 125 Type Gate Valve FR Series
    Mulai

    Rp229.900

    Kitz 125 Type Gate Valve FR Series
    atribut:
    • Material (bonnet): C3771BE
    • Material (disk): C3771BE
    • Body Material: C3771BE
    • Class: 125 type
    • Connection Method: The screw-shaped
    • Fluid Used: water vapor
    • Handle Shape: circular
    • Material (Packing): Non-asbestos packing
    • Material (stem): K Metal
    • Maximum Working Pressure (MPa): 1.18 (+120°C below the static water flow), 0.88 (saturated steam)
    • Shape: straight
    • Type: Brass general purpose valve
    • Valve Type: Gate valve
  10. MKcells Digital Remote Display with Clock (Stylus Dan Collar)
    Mulai

    Rp17.999.900

    MKcells Digital Remote Display with Clock (Stylus Dan Collar)
    Deskripsi:
    3 model of date formatPower consumption : 5V = 1A; 7.5V – 12V = 200mAPower supply : External dual voltage output power adaptor 5V, 1.5A / 7.5 – 12V, 0.5ADi05 contain 18 display modules, each module is made of 8×18 matrix super bright LEDAuto check load cell error from Di05 displayDisplay can be treat us indicatorProvide high visibilty 9x full size (6 x 12 cm) or 18x half size (6 x6cm) simultaneouslyCan communicate to PC with USB interface (Optional)Baud rate : 1200, 2400, 4800, 9600, 19200, 38400Converter load cell from analog to digitalAuto adjust / setting corner, from Di05 displayBuilt in double RS-232 communication port (1. To connect from PC to Di05 display for set up from PC. 2. To connect from Di06-JB to Di05 display)Real time info sent via hardware cable / wireless transmission from external signal device to Di05 for Instance and online display with or without other pre – determined infoCalibration fromDi05 by remote controllerUploading company name, logo, letter, in Di05 to set from PCWindows 2000 and XP availableSupported clock and calender functioDatabank up to 20 user programmable text message, each message up to 31 charactersConnect the analog load cell directly to the Di06 junction box to Di05 display without indicatorAuto baud rate detection functionOptional wireless availableFree software driver
    atribut:
    • Baud Rate (bps): 200, 2400, 4800, 9600, 19200, 38400
    • Power Supply: xternal dual voltage output power adaptor 5V, 1.5A / 7.5 - 12V, 0.5A
    • Power Consumption: 5V = 1A; 7.5V – 12V = 200mA
  11. Fuji Electric Command Switch DR30 Series - Buzzer
    Mulai

    Rp589.900

    Fuji Electric Command Switch DR30 Series - Buzzer
    atribut:
    • Sound Level (dB): 90, 70
  12. DV Pilot Lamp Round (Lampu Pilot/Lampu Indikator)
    Mulai

    Rp8.900

    DV Pilot Lamp Round (Lampu Pilot/Lampu Indikator)
    Deskripsi:
    Indicator Lamp. Anti Shatter.
  13. Non Brand Watermur Union Stainless Steel 304
    Rating:
    100% of 100
    (2)
    Mulai

    Rp43.900

    Non Brand Watermur Union Stainless Steel 304
    atribut:
    • Class: #150
    • Connection: BSPT Screw End
    • Material: Stainless Steel 304
    • Thread Type: Female Thread
  14. Camelion Battery Charger (Baterai Cas)
    Mulai

    Rp53.900

    Camelion Battery Charger (Baterai Cas)
    Deskripsi:
    - RED Indicator (Charging or Fully Charged) - For battery Size AA-AAA-9V - Reverse Polarity - Economical Charger 6 hours (Baterry AA 1000mAh).
  15. Fort Warning Light Neon with Buzzer (Lampu Rotari)
    Mulai

    Rp169.900

    Fort Warning Light Neon with Buzzer (Lampu Rotari)
    Deskripsi:
    Lampu Neon dengan suara.
    atribut:
    • Voltage (V): AC 220-DC 12-24
    • Color: Red
  16. IDEC Push Button Switch Flush (Saklar Tombol/Saklar Tekan)
    Mulai

    Rp37.900

  17. HANYOUNG NUX Buzzer
    Mulai

    Rp51.900

    HANYOUNG NUX Buzzer
    atribut:
    • Power Frequency (Hz): 50/60
  18. Onka Terminal Block OPK Series (Terminal Panel Listrik)
    Mulai

    Rp19.900

    Onka Terminal Block OPK Series (Terminal Panel Listrik)
    atribut:
    • Current (A): 24
    • Size (mm²): OPK 2.5 Terminal Blocks / 1 In 2 Out
    • Voltage (V): 750
  19. EWIG Pilot Lamp Round with Buzzer (Lampu Pilot/Lampu Indikator)
    Mulai

    Rp18.900

Daftar Harga buzzer panel Terbaru October 2026
EWIG Panel BuzzerRp24.900
DV LED BuzzerRp32.900
OMRON Buzzer Round Body Diameter 16 High Volume Type Rectangle B2BJ (Buzzer Bulat)Rp669.900
DV Buzzer InbowRp74.900
IDEC Non-illuminated Buzzer (Buzzer Tanpa Lampu)Rp739.900
CIC Electronic BuzzerRp80.900
Kinogawa BuzzerRp22.900
Fort Bel TetRp32.900
DV Metal SirineRp149.900
Kitz 125 Type Gate Valve FR SeriesRp229.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)